Motion
CJ65A CI RSB

LOVEJOY INC
CJ65A CI RSB

Jaw Coupling Hub - Cplg Size: 65/75, Curved Jaw, 12 mm Bore, RSB, Cast Iron, Powdered Metal Material
Mi Item #04240050
MFR #CJ65A CI RSB
Price$382.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ65A CI RSB

Jaw Coupling Hub - Cplg Size: 65/75, Curved Jaw, 12 mm Bore, RSB, Cast Iron, Powdered Metal Material
Mi Item #04240050
MFR #CJ65A CI RSB

Mfr description
CJ65A-HUB-CI-RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$382.89/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Coupling Overall Length
    4.1500 in, 105.40 mm
  • Coupling Size
    65/75
  • Coupling Size Code
    65/75
  • Outside Diameter
    5.3100 in
  • Weight
    14.10 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Cast Iron, Powdered Metal
  • Hub Style
    A
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    4250 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    20790 in
  • Torque Rating (in-lb)
    11060 in-lbs
  • UPC_NO
    685144624178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)