Motion
C285 90MMH7 25X5.4MMKW

LOVEJOY INC
C285 90MMH7 25X5.4MMKW

Jaw Coupling Hub - Cplg Size: C285, Straight Jaw, 90 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #04240915
MFR #C285 90MMH7 25X5.4MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C285 90MMH7 25X5.4MMKW

Jaw Coupling Hub - Cplg Size: C285, Straight Jaw, 90 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #04240915
MFR #C285 90MMH7 25X5.4MMKW

Mfr description
C285-HUB-90MMH7-25X5.4MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    90 mm
  • Coupling Diameter
    8.5000 in | 215.90 mm
  • Coupling Overall Length
    9.1300 in, 231.90 mm
  • Coupling Size
    C285
  • Coupling Size Code
    C285
  • Hub End Diameter
    6.5000 in
  • Hub Length
    3.7500 in
  • Keyway Size
    0.9843 x 0.2126 in
  • Length Through Bore
    3.7500 in
  • Outside Diameter
    8.5000 in
  • Weight
    33.00 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Element Type
    Cushion Set
  • Horsepower @ 100 RPM
    14.6 hp
  • Hub Material
    Cast Iron
  • Hub Type
    C-Type
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144543639
  • Max Rpm
    3200 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • Torque Capacity
    9182, 1037.4 N-m
  • Torque Rating (in-lb)
    9182 in-lbs
  • Transmissible Torque
    9182 in-lbs
  • UPC_NO
    685144543639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)