Motion
1008
Zinsser® B-I-N® Shellac-base Primer - White, 13 oz Container
Mi Item #04243449
MFR #1008
Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® B-I-N® Shellac-base Primer - White, 13 oz Container
Mi Item #04243449
MFR #1008

Mfr description
1008 BIN 13-OZ SPRAY
  • Looking for a “silver bullet” primer that covers everything unwanted? Use the one contractors keep in their vans: Rust-Oleum® Zinsser® B-I-N® Primer.
  • As the original, shellac-base primer-sealer, nothing is better at permanently blocking stains, odors and wood knots.
  • Shellac-base primer-sealer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$24.70/each

Specifications

Dimensions

  • Container Size
    13 oz
  • Coverage Range
    464 ft²/gal
  • Net Weight
    13 oz.
  • Size
    13 oz.
  • VOC Content
    Less Than 550 g/L
  • Weight
    9.8 lbs, 1.17 kg

Details

  • Application Temperature Range
    0 to 90 F
  • Base Type
    Alcohol
  • Color
    White
  • Color Family
    White
  • Coverage
    10 to 12 ft²/gal
  • Dry Time
    45 min.
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior and Spot Exterior Use
  • Finish
    FLAT
  • Flash Point
    54 °F, 12 °F
  • Manufacturer Upc Number
    047719010081
  • Max Application Temperature
    +32 °C
  • Min Application Temperature
    -18 °C
  • MSDS ID Number
    BIN-03
  • Package Quantity
    6
  • Resin Type
    Shellac
  • Standards Met
    MIR and VOC Compliant
  • Surface
    Metal
  • UPC_NO
    047719010081
  • Volatile Organic Compound Content
    550 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)