Motion
DRM380
Drum Drolly - For Drum Size: 33-55 gal, 800 lbs Load Size, Number of Wheels: 4
Mi Item #04243483
MFR #DRM380
Price$479.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Drolly - For Drum Size: 33-55 gal, 800 lbs Load Size, Number of Wheels: 4
Mi Item #04243483
MFR #DRM380

Mfr description
DRM380
  • Built to hold up to 800 lb. while capturing leaks and drips
  • Base is designed to hold a PIG Sock for extra leak-catching power
  • Hard rubber wheels won't crack like plastic
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$479.64/each

Specifications

Dimensions

  • For Drum Size
    33-55 gal (US)
  • Overall Height
    5.6300 in
  • Wheel Diameter
    3 in

Details

  • Load Capacity
    800 lbs
  • Number of Wheels
    4
  • Wheel Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)