Motion
251283
Concrete Floor Coating - 5 gal, Clear Color
MI ITEM #04245579
MFR #251283
Price$269.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Floor Coating - 5 gal, Clear Color
MI ITEM #04245579
MFR #251283

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$269.80/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    150-400 ft²
  • Size
    5 gal.
  • VOC Content
    62 g/L

Details

  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Type
    Water
  • Color
    Clear
  • Color Family
    Clear
  • Coverage
    170 to 270 ft²/gal
  • Dry Time
    12 hr.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Low Gloss
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Resin Type
    Acrylic
  • Standards Met
    USDA Acceptable
  • Surface
    Concrete
  • UPC_NO
    020066190705

Overview

Mfr description
251283 CLEAR DUSTPROOFER FLOOR SEALER
  • Eliminates Concrete Dusting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought