Motion
251286
Floor Coating - 1 gal, Safety Yellow Color
Mi Item #04245580
MFR #251286
Price$79.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floor Coating - 1 gal, Safety Yellow Color
Mi Item #04245580
MFR #251286

Mfr description
251286 SAFETY YELLOW FLOOR PAINT
  • Protects concrete floors from dusting, water damage, staining and mildew
  • Paint and go—no measuring or mixing; minimal surface prep
  • Excellent coverage over new and previously coated surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.30/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    170-270 ft²
  • Size
    1 gal.
  • VOC Content
    Less Than100 g/L

Details

  • Application Temperature Range
    50 to 90 °F
  • Base Type
    Water
  • Color
    Safety Yellow
  • Color Family
    Yellow
  • Coverage
    170 to 270 ft²/gal
  • Dry Time
    72 hr.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    High Gloss
  • Max Application Temperature
    +90 °F
  • Min Application Temperature
    +50 °F
  • Resin Type
    Ure Thane Modified Acrylic
  • Standards Met
    USDA Acceptable
  • Surface
    Concrete
  • UPC_NO
    020066190712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)