Motion
251763
Epoxy Coating - 1 gal, Silver Gray Color
Mi Item #04245584
MFR #251763
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 1 gal, Silver Gray Color
Mi Item #04245584
MFR #251763

Mfr description
251763 SILVER GRAY FLOOR COATING
  • Convenient, ready-to-mix industrial flooring kit
  • Excellent two component chemical and abrasion protection—long-lasting protection against dusting, staining and wear
  • Fast curing formulation gets you back in service fast (4 hour recoat, 5 hour light traffic)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    300-350 ft²
  • Size
    1 gal.
  • VOC Content
    Less Than250 g/L

Details

  • Application Temperature Range
    50 to 100 °F
  • Base Type
    Solvent
  • Color
    Silver Gray
  • Color Family
    Gray
  • Coverage
    175 to 350 ft²/gal
  • Dry Time
    48 to 72 hr.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Semi-Gloss
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Package Quantity
    1
  • Resin Type
    Amidoamine or Polyamine converted Epoxy
  • Standards Met
    USDA Acceptable
  • Surface
    Concrete
  • UPC_NO
    020066192198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)