Motion
251765
Epoxy Coating - 1 gal, Kit, Dunes Tan Color
Mi Item #04245585
MFR #251765
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 1 gal, Kit, Dunes Tan Color
Mi Item #04245585
MFR #251765

Mfr description
251765 DUNES TAN FLOOR COATING
  • Convenient, ready-to-mix industrial flooring kit
  • Excellent two component chemical and abrasion protection—long-lasting protection against dusting, staining and wear
  • Fast curing formulation gets you back in service fast (4 hour recoat, 5 hour light traffic)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Container Size/Type
    1 gal kit
  • Coverage Range
    300-350 ft²
  • Size
    1 gal.
  • VOC Content
    Less Than250 g/L

Details

  • Appearance
    Gloss
  • Application
    Floor
  • Application Temperature Range
    50 to 100 °F
  • Base Material
    Epoxy
  • Base Type
    Solvent
  • Color
    Dunes Tan
  • Color Family
    Brown
  • Container Capacity
    3.785 L
  • Container Type
    Kit
  • Coverage
    175 to 350 ft²/gal
  • Description
    6200 System Fast-Cure Epoxy Floor Coating Kit
  • Dry Time
    48 to 72 hr.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Semi-Gloss
  • Formula Type
    Two Component Epoxy
  • Material
    Epoxy
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Package Quantity
    1
  • Physical Form
    Liquid
  • Resin Type
    Amidoamine or Polyamine converted Epoxy
  • Standards Met
    USDA Acceptable
  • Surface
    Concrete
  • System Type
    Two Component Water Based
  • Type
    Epoxy Coating
  • UPC_NO
    020066192211
  • VOC Range
    0 to 2.09 lbs/gal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)