Motion
16XS05201R
Albion Caster & Wheel Part
MI ITEM #04247174
MFR #16XS05201R
Price$61.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Albion Caster & Wheel Part
MI ITEM #04247174
MFR #16XS05201R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$61.64/each

Specifications

Dimensions

  • Caster Wheel Diameter
    5 in
  • Mounting Plate Size
    4 x 4-1/2 in
  • Tread Width
    2 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Caster Series
    16 Series
  • Core Color
    GREY
  • Core Material
    Grey
  • Frame Finish
    ZINC
  • Heat Tolerance
    -45 to 180 °F
  • Manufacturer Catalog Number
    16XS05201R
  • Product Type
    Caster & Wheel Parts
  • Series
    16 SERIES
  • Tread Color
    GREY
  • Tread Material
    RUBBER SOFT (Flat)
  • Type
    RIGID
  • Wheel Bearing Type
    ROLLER
  • Wheel Material Type
    XS Performa

Overview

Mfr description
16XS05201R 5X2 SFT RBR RID CASTER TOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought