Motion
16XS05201S
5 X 2 NON-MARKING RUBBER SOFT FLAT SWIVEL CASTER NO BRAKE-LOADS UP TO 375LBS
Mi Item #04247175
MFR #16XS05201S
Price$76.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 X 2 NON-MARKING RUBBER SOFT FLAT SWIVEL CASTER NO BRAKE-LOADS UP TO 375LBS
Mi Item #04247175
MFR #16XS05201S

Mfr description
16XS05201S 5X2 SFT RBR SWL CASTER TOP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.58/each

Specifications

Dimensions

  • Tread Width
    2 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    GREY
  • Frame Finish
    ZINC
  • Heat Tolerance
    -45 to 180 °F
  • Manufacturer Catalog Number
    16XS05201S
  • Product Type
    Caster & Wheel Parts
  • Series
    16 SERIES
  • Tread Color
    GREY
  • Tread Material
    RUBBER SOFT (Flat)
  • Type
    SWIVEL
  • Wheel Bearing Type
    ROLLER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)