Motion
7519838
Oil Base Spray Paint - Silver, Alkyd, Enamel, 14 ft² Coverage Range, 1 to 2 hr. Dry Time
Mi Item #04247234
MFR #7519838
Price$14.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Spray Paint - Silver, Alkyd, Enamel, 14 ft² Coverage Range, 1 to 2 hr. Dry Time
Mi Item #04247234
MFR #7519838

Mfr description
7519838 STAINLESS STEEL PROFESSIONAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.07/each

Specifications

Dimensions

  • Coverage Range
    14 ft²
  • Net Weight
    15 oz.

Details

  • Application Temperature Range
    50 Degrees to 90 °F
  • Base Type
    Alkyd
  • Color
    Silver
  • Color Family
    Gray
  • Coverage
    14 ft²
  • Dry Time
    1 to 2 hr.
  • Exposure Conditions
    Interior/Exterior
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    +10 °C
  • Nozzle Type
    360 Degree Adjustable
  • Package Quantity
    6
  • Resin Type
    Enamel
  • Standards Met
    MIR Compliant
  • UPC_NO
    020066751982
  • Volatile Organic Compound Content
    615 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)