Motion
NN3032KC1NAP4

NTN
NN3032KC1NAP4

Cylindrical Roller Bearing - Tapered 1:12, 160 mm ID, 240 mm OD, 60 mm Width, C1NA Internal Clearance
MI ITEM #04251984
MFR #NN3032KC1NAP4
Price$6,215.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3032KC1NAP4

Cylindrical Roller Bearing - Tapered 1:12, 160 mm ID, 240 mm OD, 60 mm Width, C1NA Internal Clearance
MI ITEM #04251984
MFR #NN3032KC1NAP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,215.29/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    2.100 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ISO Class 4
  • Weight
    19.974 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Tapered
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (3) Inner Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C1NA
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359132540
  • Max Rpm
    2900 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Resistance Features
    Clean Room, Vacuum
  • Ring Separation
    Non-Separable
  • Series
    NN30K

Overview

Mfr description
NN3032KC1NAP4 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought