Motion
SCV200
Check Valve - C Series, Steel Material
Mi Item #04253094
MFR #SCV200
Price$81.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - C Series, Steel Material
Mi Item #04253094
MFR #SCV200

Mfr description
SCV200 1/8 STEEL CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.56/each

Specifications

Details

  • Body Material
    Steel
  • Material
    Steel
  • Series
    C
  • WOG Rating
    5000 psi At 70°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)