Motion
11509

MARKAL
11509

Markal® Cool Gel High-Heat Coating - 32 oz, Clear Color
Mi Item #04253237
MFR #11509
Price$34.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
11509

Markal® Cool Gel High-Heat Coating - 32 oz, Clear Color
Mi Item #04253237
MFR #11509

Mfr description
11509 COOL GEL HEAT BARRIER SPRAY 32OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.34/each

Specifications

Dimensions

  • Container Size
    32 oz
  • Height
    12.75 in
  • Length
    3.5 in
  • Weight
    2.305 lbs
  • Width
    5 in

Details

  • Color
    Clear
  • Country of Origin
    US
  • Harmonization Code
    6806200000
  • Package Quantity
    12
  • Standards Met
    OSHA 29 CFR 1910.1200
  • UPC_NO
    048615115092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)