Motion
247597
Solvent Base Spray Primer - Gray, 15 oz Container, Solvent, Flat Finish, Amine Cured Epoxy, 8-12 ft² Coverage Range, 15 min. Dry Time
MI ITEM #04254258
MFR #247597
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Primer - Gray, 15 oz Container, Solvent, Flat Finish, Amine Cured Epoxy, 8-12 ft² Coverage Range, 15 min. Dry Time
MI ITEM #04254258
MFR #247597

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    8-12 ft²
  • Net Weight
    13.2 oz.
  • Size
    13.2 oz.

Details

  • Application Temperature Range
    60 to 100 °F
  • Base Type
    Solvent
  • Color
    Gray
  • Color Family
    Gray
  • Coverage
    8 to 12 ft²
  • Direct To Metal
    Direct To Metal
  • Dry Time
    15 min.
  • Exposure Conditions
    Mild to Severe
  • Finish
    Flat
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +60 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    6
  • Quick Drying
    Quick-Dry
  • Resin Type
    Amine Cured Epoxy
  • Surface
    Aluminum, Galvanized Steel, Sound Rusted Steel, Steel
  • UPC_NO
    020066175856
  • Volatile Organic Compound Content
    60 %

Overview

Mfr description
247597 GRAY 2K EPOXY PRIMER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought