Motion
248285
Epoxy Coating - 1 gal, Kit, Gray Color
Mi Item #04254271
MFR #248285
Price$187.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 1 gal, Kit, Gray Color
Mi Item #04254271
MFR #248285

Mfr description
248285 STONE GRAY
  • For general maintenance use in a moderate industrial environment
  • Can be used on steel, non-ferrous, concrete, masonry, and previously coated surfaces
  • Since this coating is very low odor during application, it is ideal for use in schools, healthcare facilities, food service areas, office buildings, hotels or in any area where odors are an issue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$187.71/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Container Size/Type
    1 gal Kit
  • Coverage Range
    230-340 ft²
  • Size
    1 gal.
  • VOC Content
    VOC Free

Details

  • Appearance
    High Gloss
  • Application
    Floor
  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Material
    Epoxy
  • Base Type
    Water Based Epoxy
  • Color
    Gray
  • Color Family
    Gray
  • Container Capacity
    3.785 L
  • Container Type
    Kit
  • Coverage
    230 to 340 ft²/gal
  • Description
    S60 Water-Based Epoxy Maintenance Coating
  • Dry Time
    30 min.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Gloss
  • Formula Type
    Two Component Epoxy
  • Material
    Water Based Epoxy
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Odor
    Low Solvent Odor
  • Physical Form
    Liquid
  • Removal Method
    Soap and Water
  • Resin Type
    Epoxy
  • Standards Met
    USDA Acceptable
  • System Type
    Sierra
  • Type
    Epoxy Coating
  • UPC_NO
    020066182052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)