Motion
NH12BP-4

ENERGIZER
NH12BP-4

Energizer Rechargeable Rechargeable Battery - AAA, Chemistry: Ni-MH, 1.2 Volt, Package Qty: 4
Mi Item #04255644
MFR #NH12BP-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
NH12BP-4

Energizer Rechargeable Rechargeable Battery - AAA, Chemistry: Ni-MH, 1.2 Volt, Package Qty: 4
Mi Item #04255644
MFR #NH12BP-4

Mfr description
NH12BP-4 AAA RECHARGABLE BATTERY
  • 4-pack of Energizer Recharge Power Plus 800 mAh NiMH AAA rechargeable batteries, pre-charged and ready to use
  • The World’s 1st rechargeable AAA battery made with 4% recycled batteries
  • Retains charge in storage for up to 12 months so reliable, rechargeable power is always on hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    AAA
  • Height
    3.69 in
  • Standard Battery Pack Size
    4
  • Width
    0.44 in

Details

  • Battery Capacity
    850 mAh
  • Battery Chemistry
    Ni-MH
  • Battery Type
    Rechargeable Battery
  • Battery Voltage
    1.2
  • Country of Origin
    JP
  • Features & Benefits
    • 4-pack of Energizer Recharge Power Plus 800 mAh NiMH AAA rechargeable batteries, pre-charged and ready to use • The World’s 1st rechargeable AAA battery made with 4% recycled batteries • Retains charge in storage for up to 12 months so reliable, rechargeable power is always on hand • Charges up to 500 times for an economical and responsible way to keep your battery-powered devices working
  • Package Quantity
    4
  • Rechargeable Or Disposable
    Rechargeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)