Motion
ENV200

BRADY
ENV200

ENV MAXX Sorbent Pad - Not Perforated, Polypropylene Material, White Color, 15 in Wide, 19 in Long, 51 gal Absorbent Capacity per Package
Mi Item #04260305
MFR #ENV200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
ENV200

ENV MAXX Sorbent Pad - Not Perforated, Polypropylene Material, White Color, 15 in Wide, 19 in Long, 51 gal Absorbent Capacity per Package
Mi Item #04260305
MFR #ENV200

Mfr description
ENV200 16'X20" PAD INDIVIDUAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    19 in x 15 in
  • Length
    19 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    51 gal (US)
  • Application
    Oil Only
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    White
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Material
    Polypropylene
  • Package Quantity
    200
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)