Motion
248290
Epoxy Coating - 1 gal, Black Color
Mi Item #04260723
MFR #248290
Price$216.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 1 gal, Black Color
Mi Item #04260723
MFR #248290

Mfr description
248290 BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.95/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    230-340 ft²
  • Size
    1 gal.
  • VOC Content
    0 g/L

Details

  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Type
    Water
  • Color
    Black
  • Color Family
    Black
  • Coverage
    230 to 340 ft²/gal
  • Dry Time
    30 min.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    High Gloss
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Resin Type
    Epoxy
  • Standards Met
    USDA, FSIS
  • Surface
    Concrete, Masonry, Steel
  • System Type
    Sierra
  • UPC_NO
    020066182106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)