Motion
80A
True Temper® Shovel - Aluminum, 12-1/2 in Blade Width, D-Grip Straight Handle, 38 in Handle Length
Mi Item #04261241
MFR #80A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
True Temper® Shovel - Aluminum, 12-1/2 in Blade Width, D-Grip Straight Handle, 38 in Handle Length
Mi Item #04261241
MFR #80A

Mfr description
80A SCOOP ALUMINUM SZ 2 38" HANDLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Height
    8-1/4 in
  • Blade Width
    12-1/2 in
  • Handle Length
    38 in

Details

  • Blade Material
    Aluminum
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Wood
  • Handle Style
    D-Grip Straight
  • Non Sparking
    Not Non-Sparking
  • Type
    Shovel
  • UPC_NO
    027997380540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)