Motion
1680100

AMES CO.
1680100

True Temper® Scoop - ABS, 14-3/4 in Blade Width, Straight Handle, 48 in Handle Length
Mi Item #04261243
MFR #1680100
Price$48.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1680100

True Temper® Scoop - ABS, 14-3/4 in Blade Width, Straight Handle, 48 in Handle Length
Mi Item #04261243
MFR #1680100

Mfr description
1680100 SCOOP ABS POLY BLADE LH SZ 12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.64/each

Specifications

Dimensions

  • Blade Height
    8-3/4 in
  • Blade Width
    14-3/4 in
  • Handle Length
    48 in

Details

  • Blade Material
    ABS
  • Blade Type
    Ribbed, Square
  • Handle Material
    Wood
  • Handle Style
    Straight
  • Non Sparking
    Non-Sparking
  • Type
    Scoop
  • UPC_NO
    049206168015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)