Motion
BMDLR
Jackson Shovel - 8-1/2 in Blade Width, Straight Handle, 48 in Handle Length
Mi Item #04261249
MFR #BMDLR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jackson Shovel - 8-1/2 in Blade Width, Straight Handle, 48 in Handle Length
Mi Item #04261249
MFR #BMDLR

Mfr description
BMDLR SHOVEL RD POINT BLUE MAX LONG
  • 14-gauge industrial strength blade
  • 48” North American ash handle
  • Dual rivet, extended tab socket reduces handle breakage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Height
    2-1/2 in
  • Blade Width
    8-1/2 in
  • Handle Length
    48 in

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Material
    Wood
  • Handle Style
    Straight
  • Includes Step
    Includes Step
  • Non Sparking
    Not Non-Sparking
  • Type
    Shovel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)