Motion
1200900

AMES CO.
1200900

Jackson Square Point Shovel - Steel, 9.5000 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
Mi Item #04261266
MFR #1200900
Price$105.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1200900

Jackson Square Point Shovel - Steel, 9.5000 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
Mi Item #04261266
MFR #1200900

Mfr description
1200900 SHOVEL SQ POINT PONY SZ 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.26/each

Specifications

Dimensions

  • Blade Height
    7-1/2 in
  • Blade Width
    9.5000 in
  • Handle Length
    27 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Square
  • Blade Type
    Square Point
  • Handle Material
    Wood
  • Handle Style
    D-Grip Straight
  • Includes Step
    Step Not Included
  • Non Sparking
    Not Non-Sparking
  • Type
    Square Point
  • UPC_NO
    049206120099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)