Motion
1201500

AMES CO.
1201500

Jackson Shovel - 9 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
Mi Item #04261267
MFR #1201500
Price$133.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1201500

Jackson Shovel - 9 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
Mi Item #04261267
MFR #1201500

Mfr description
1201500 SHOVEL RD POINT PONY SZ 2 27"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.01/each

Specifications

Dimensions

  • Blade Height
    6-1/4 in
  • Blade Width
    9 in
  • Handle Length
    27 in

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Material
    Wood
  • Handle Style
    D-Grip Straight
  • Includes Step
    Includes Step
  • Non Sparking
    Not Non-Sparking
  • Type
    Shovel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)