Motion
1250300

AMES CO.
1250300

Jackson Square Point Shovel - Steel, 9.2500 in Blade Width, 47 in Handle Length
Mi Item #04261272
MFR #1250300
Price$154.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1250300

Jackson Square Point Shovel - Steel, 9.2500 in Blade Width, 47 in Handle Length
Mi Item #04261272
MFR #1250300

Mfr description
1250300 SHOVEL SQ POINT PONY SZ 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.79/each

Specifications

Dimensions

  • Blade Height
    3-1/2 in
  • Blade Width
    9.2500 in
  • Handle Length
    47 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Square
  • Blade Type
    Square Point
  • Handle Material
    Wood
  • Includes Step
    Includes Step
  • Non Sparking
    Not Non-Sparking
  • Type
    Square Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)