Motion
1680700

AMES CO.
1680700

True Temper® Scoop - ABS, 14 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
MI ITEM #04261277
MFR #1680700
Price$55.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1680700

True Temper® Scoop - ABS, 14 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
MI ITEM #04261277
MFR #1680700

Mfr description
1680700 SCOOP GRAIN ABS POLY BLADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.42/each

Specifications

Dimensions

  • Blade Height
    10 in
  • Blade Width
    14 in
  • Handle Length
    27 in

Details

  • Blade Material
    ABS
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Wood
  • Handle Style
    D-Grip Straight
  • Non Sparking
    Non-Sparking
  • Type
    Scoop
  • UPC_NO
    049206168077

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)