Motion
1806300

AMES CO.
1806300

True Temper® Bow Rake - Fiberglass Handle Material, Straight Handle, 54 in Handle Length, 13-1/2 in Head Width, 14 Tines
MI ITEM #04261279
MFR #1806300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1806300

True Temper® Bow Rake - Fiberglass Handle Material, Straight Handle, 54 in Handle Length, 13-1/2 in Head Width, 14 Tines
MI ITEM #04261279
MFR #1806300

Mfr description
1806300 RAKE GARDEN W/ FIBERGLASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    54 in
  • Head Height
    3-1/2 in
  • Head Width
    13-1/2 in

Details

  • Handle Material
    Fiberglass
  • Handle Style
    Straight
  • Head Material
    Steel
  • Number Of Tines
    14
  • Type
    Bow Rake

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)