Motion
BF13-5/8-QC

BOSTON GEAR
BF13-5/8-QC

Wrap Style Coupling Hub - 0.6250 in Bore
Mi Item #04261455
MFR #BF13-5/8-QC
Price$92.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BF13-5/8-QC

Wrap Style Coupling Hub - 0.6250 in Bore
Mi Item #04261455
MFR #BF13-5/8-QC

Mfr description
BF13-5/8-QC COUPLING HALF 59709
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.26/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    1.6250 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)