Motion
249122
Oil Base Spray Paint - Black, 12 oz Container Size, Oil, Exterior, Interior, Gloss Finish, Acrylic Alkyd Enamel, 7 to 8 ft² Coverage Range
Mi Item #04263153
MFR #249122
Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Spray Paint - Black, 12 oz Container Size, Oil, Exterior, Interior, Gloss Finish, Acrylic Alkyd Enamel, 7 to 8 ft² Coverage Range
Mi Item #04263153
MFR #249122

Mfr description
PTOUCH 2X SSPR NAT 6PK GLOSS BLACK
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$7.90/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    7 to 8 ft²

Details

  • Base Type
    Oil
  • Color
    Black
  • Color Family
    Black
  • Exposure
    Exterior, Interior
  • Finish
    Gloss
  • Max Application Temperature
    +32 °C
  • Min Application Temperature
    +10 °C
  • Nozzle Type
    360 Degree Adjustable
  • Resin Type
    Acrylic Alkyd Enamel
  • UPC_NO
    020066187767
  • Volatile Organic Compound Content
    512 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)