Motion
SL182210-A-XL

INA (SCHAEFFLER)
SL182210-A-XL

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 23 mm Width, C0 Internal Clearance
Mi Item #04264125
MFR #SL182210-A-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL182210-A-XL

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 23 mm Width, C0 Internal Clearance
Mi Item #04264125
MFR #SL182210-A-XL

Mfr description
SL182210-A-XL STANDARD FIT NOT C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Max Rpm
    4600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL18
  • UPC_NO
    035373413249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)