Motion
134ME10006C
Fixed Displacement Hydraulic Axial Piston Motor - ME
Mi Item #04264253
MFR #134ME10006C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Displacement Hydraulic Axial Piston Motor - ME
Mi Item #04264253
MFR #134ME10006C

Mfr description
134ME10006C ME SERIES MOTOR
  • Wide range of models
  • Smooth operation at low speed
  • Compact and easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Output Shaft Size
    Inch Size Parallel Keyed Shaft
  • Overall Height
    12.19 in
  • Overall Length
    10.43 in
  • Overall Width
    10.03 in

Details

  • Actual Mounting Flange
    Flange
  • Main Ports
    Threaded
  • Manufacturer Catalog
  • Mounting Type
    Flange
  • Operating Pressure Range
    3988 psi
  • Series
    ME
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)