Motion
6108114
S Hook - Steel, 2-1/2 in
Mi Item #04264340
MFR #6108114
Price$1.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S Hook - Steel, 2-1/2 in
Mi Item #04264340
MFR #6108114

Mfr description
6108114 HOOK S #81 BLU-KROME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.27/each

Specifications

Dimensions

  • Length
    2-1/2 in

Details

  • Hook Type
    S Hook
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)