Motion
7100105
Eye Bolt - 1-1/2 in Eye Dia., 1/2 Thread Size, 2 in OAL, Steel Material, Galvanized Finish
MI ITEM #04264342
MFR #7100105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-1/2 in Eye Dia., 1/2 Thread Size, 2 in OAL, Steel Material, Galvanized Finish
MI ITEM #04264342
MFR #7100105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100105 NUT EYE SIZE 3A GALVANIZED

Specifications

  • Outside Eye Diameter
    2-15/32 in
  • Inside Eye Diameter
    1-1/2 in
  • Thread Size
    1/2
  • Material
    Steel
  • Finish Coating
    Galvanized
  • Shoulder
    No Shoulder
  • Overall Length
    2 in
  • Thread Length
    19/32 in
  • Weight
    1/4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text