Motion
2990
Ground Flat Stock - AISI Type A2 Air Hardening, Thickness: 1/2 in, Width: 4 in, Length: 18 in
MI ITEM #04266985
MFR #2990
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ground Flat Stock - AISI Type A2 Air Hardening, Thickness: 1/2 in, Width: 4 in, Length: 18 in
MI ITEM #04266985
MFR #2990

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02990 FS 1/2X4X18 A2 STD

Specifications

  • Thickness
    1/2 in
  • Width
    4 in
  • Length
    18 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Length Tolerance
    +/- .062 in
  • Thickness Tolerance
    +/- .001 in
  • Width Tolerance
    + 0.000 - 0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text