Motion
DLY302
Drum Dolly - 1000 lbs Max Weight, 53 in Overall Height
MI ITEM #04267091
MFR #DLY302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Dolly - 1000 lbs Max Weight, 53 in Overall Height
MI ITEM #04267091
MFR #DLY302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DLY302 ALUMINUM DRUM TRUCK
  • Stable, 4-wheel design helps you move drums on and off pallets without strains or tipovers
  • Non-sparking design is an excellent choice for handling drums of flammables
  • All-aluminum construction is corrosion-resistant and light-weight but holds up to 1,000 lb.
  • Spring-loaded chime hook automatically engages to prevent sliding or falling drums
  • For tight-head 30- or 55-gallon steel drums only

Specifications

  • Hand Truck Type
    Drum Hand Truck
  • Weight Capacity
    1000 lbs
  • Overall Height
    53 in
  • Wheel Material
    Polyurethane (Rear), Rubber (Front)
  • For Drum Size
    55 gal (US)
  • Number of Wheels
    4
  • Load Capacity
    1000 lbs
  • Type
    Drum Dolly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text