1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEW PIG CORPORATION
DRM662
Dispensing Drum Drolly - For Drum Size: Up to 55 gal, 600 lbs Load Size, Number of Wheels: 2
MI ITEM #
04267101
MFR #
DRM662
Price
$1,306.41
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
NEW PIG CORPORATION DRM662
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEW PIG CORPORATION
DRM662
Dispensing Drum Drolly - For Drum Size: Up to 55 gal, 600 lbs Load Size, Number of Wheels: 2
MI ITEM #
04267101
MFR #
DRM662
Mfr description
DRM662 PIG MOBILE DISPNS DOLLY
Versatile unit transports drums up to 55-gallons, tilts for dispensing and provides secondary containment
Closed sump lets you move unit without contained liquids splashing out
Rugged polyethylene with UV inhibitors for indoor and outdoor use
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,306
.41
/each
Add to Cart
Specifications
Dimensions
For Drum Size
Up to 55 gal (US)
Overall Height
26.5000 in
Wheel Diameter
10 in
Details
Load Capacity
600 lbs
Number of Wheels
2
Wheel Material
Nylon
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items