Motion
KIT280-OR
Sorbent or Chemical Clean-up Kit - Chest, Application: Universal, 76 gal Absorbent Capacity per Kit
Mi Item #04267124
MFR #KIT280-OR
Price$2,252.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Chest, Application: Universal, 76 gal Absorbent Capacity per Kit
Mi Item #04267124
MFR #KIT280-OR

Mfr description
KIT280-OR PIG SPL KIT IN STRG CHST
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,252.09/each

Specifications

Dimensions

  • Weight
    267 lbs

Details

  • Absorbent Capacity Per Kit
    76 gal (US)
  • Application
    Universal
  • Container Material
    Polyethylene
  • Container Type
    Chest
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Includes
    Instruction Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)