Motion
M21-750-427

BRADY
M21-750-427

Self-Laminating Vinyl Wrap - Thermal Transfer
Mi Item #04269495
MFR #M21-750-427
Price$55.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-750-427

Self-Laminating Vinyl Wrap - Thermal Transfer
Mi Item #04269495
MFR #M21-750-427

Mfr description
M21-750-427 LABEL CARTRIDGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.53/each

Specifications

Dimensions

  • Overall Width
    0.7500 in

Details

  • Color
    Black, White
  • Material
    Self-laminating Vinyl
  • Print Technology
    Thermal Transfer
  • Type
    Self-Laminating Vinyl Wrap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)