Motion
55290830
Spray Paint - Dark Blue, 10 oz Container Size
Mi Item #04271504
MFR #55290830
Price$6.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Dark Blue, 10 oz Container Size
Mi Item #04271504
MFR #55290830

Mfr description
55290830 DARK BLUE TOUCH N TONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$6.18/each

Specifications

Dimensions

  • Container Size
    10 oz

Details

  • Color
    Dark Blue
  • Color Family
    Blue
  • Package Quantity
    6
  • UPC_NO
    070798552906
  • Volatile Organic Compound Content
    535 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)