Motion
55279830
Solvent Base Spray Primer - Flat Gray, 10 oz Container, Solvent, Flat Finish, Alkyd Enamel
Mi Item #04271506
MFR #55279830
Price$6.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Primer - Flat Gray, 10 oz Container, Solvent, Flat Finish, Alkyd Enamel
Mi Item #04271506
MFR #55279830

Mfr description
55279830 FLAT PRIMR GRAY TOUCH N TONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$6.18/each

Specifications

Dimensions

  • Container Size
    10 oz

Details

  • Base Type
    Solvent
  • Color
    Flat Gray
  • Color Family
    Gray
  • Direct To Metal
    Direct To Metal
  • Finish
    Flat
  • Max Application Temperature
    +120 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    6
  • Resin Type
    Alkyd Enamel
  • Surface
    Metal
  • UPC_NO
    070798552791
  • Volatile Organic Compound Content
    547 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)