Motion
55275830
Spray Paint - Black, 10 oz Container Size, Flat Finish
Mi Item #04271511
MFR #55275830
Price$5.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Black, 10 oz Container Size, Flat Finish
Mi Item #04271511
MFR #55275830

Mfr description
55275830 FLAT BLACK TOUCH N TONE
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$5.70/each

Specifications

Dimensions

  • Container Size
    10 oz

Details

  • Color
    Black
  • Color Family
    Black
  • Finish
    Flat
  • Package Quantity
    6
  • UPC_NO
    070798552753
  • Volatile Organic Compound Content
    540 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)