Motion
7786402
Oil Base Paint - Oil Base, 1 gal , Smoke Gray Color
Mi Item #04272031
MFR #7786402
Price$74.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, 1 gal , Smoke Gray Color
Mi Item #04272031
MFR #7786402

Mfr description
7786402 SMOKE GRAY PROFESSIONAL
  • For interior/exterior use on primed or painted metal, concrete, masonry, wood, drywall, tile
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$74.29/each

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Base Type
    Oil
  • Color
    Smoke Gray
  • Color Family
    Gray
  • Dry Time
    9 h
  • Finish
    Gloss
  • Max Application Temperature
    +93 °C
  • Min Application Temperature
    0 °C
  • Package Quantity
    2
  • Resin Type
    Alkyd
  • UPC_NO
    020066778644
  • Volatile Organic Compound Content
    450 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)