Motion
061053

MARKAL
061053

Markal® Quik Stik® Fast-drying Solid Paint Marker in Twist-up Holder - Yellow, Pocket Clip Not Included
Mi Item #04274595
MFR #061053
Price$8.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
061053

Markal® Quik Stik® Fast-drying Solid Paint Marker in Twist-up Holder - Yellow, Pocket Clip Not Included
Mi Item #04274595
MFR #061053

Mfr description
0061053 MARKER PAINT TWIST UP YELLOW
  • Fast-drying, vibrant paint marks dry in 5 to 7 minutes
  • Marks on virtually any surface: wet, smooth, rough, or hot
  • Airtight, self-storing cap keeps the marker clean and fresh between uses
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.45/each

Specifications

Dimensions

  • Height
    6 in
  • Length
    0.75 in
  • Weight
    0.065 lbs
  • Width
    0.75 in

Details

  • Color
    Yellow
  • Country of Origin
    US
  • Harmonization Code
    9609100000
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Paint
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    0 °F
  • Surface Material
    Glass | Steel and Iron | Ceramic | Lumber and Timber | Concrete and Stone | Rubber and Tires | Plastic
  • Temperature Range
    0 to 392 °F
  • UPC_NO
    048615610535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)