Motion
082422

MARKAL
082422

Markal® WS-3/8 Paintstik® Paint Marker - Red, 3/8 in Tip
Mi Item #04274599
MFR #082422
Price$6.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
082422

Markal® WS-3/8 Paintstik® Paint Marker - Red, 3/8 in Tip
Mi Item #04274599
MFR #082422

Mfr description
0082422 MARKER PAINTSTIK WS 3/8" RED
  • Water Soluble for Easy Removal Before Production or Finishing; Smaller Diameter for Finer Line Marking; Ideal for Temporary Marking on Non-Porous Surfaces; Easy-to-Hold
  • Recyclable Paperboard Holder Protects Paintstik for Maximum Use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.50/each

Specifications

Dimensions

  • Tip Size
    3/8 in

Details

  • Color
    Red
  • Country of Origin
    USA
  • Dry Time
    Up to 10 min.
  • Marker Type
    Paint Stik
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Series
    WS-3/8(R) Paintstik(R)
  • Standards Met
    EPA HAPS and SARA 313 Regulation
  • Surface Material
    Fabric, Glass, Metal, Plastic, Rubber, Glass
  • Temperature Range
    -50 °F to 150 °F
  • Tip Style
    Flat
  • UPC_NO
    048615824222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)