Overview
Mfr description
084623 MARKER BALL PAINT BLACK
- Pocket-sized liquid paint marker, ideal for rough surface marking with durable squeeze bottle and wear-resistant metal tip
- Paint formula dries within five minutes and is safe for use on almost any surface
- Marks are weather-, water- and fade-resistant
- Marking range: -50°F to 150°F (-46°C to 66°C)
Specifications
- ColorBlack
- Tip SizeFine
- Includes Pocket ClipPocket Clip Not Included
- UPC_NO048615846231
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data