Motion
96023
DURA INK 15 BLK
MI ITEM #04274615
MFR #96023
Price$3.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DURA INK 15 BLK
MI ITEM #04274615
MFR #96023

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.49/each

Specifications

Dimensions

  • Height
    0.625 in
  • Length
    0.625 in
  • Tip Size
    1/16 in
  • Weight
    0.01 lbs
  • Width
    5.5 in

Details

  • Color
    Black
  • Country of Origin
    IN
  • Harmonization Code
    9608200000
  • Includes Pocket Clip
    Pocket Clip Included
  • Package Quantity
    72 Per Box
  • UPC_NO
    048615960234
  • Waterproof
    Waterproof

Overview

Mfr description
0096023 MARKER FELT-TIP BLACK FINE TIP
  • Industrial-strength ink is smear- and water-resistant for longer lasting marks
  • Extra-tough tip will not spread or mush
  • Durable plastic barrel reduces breakage on the jobsite or in-plant
  • Built-in clip-cap stores conveniently on back and prevents marker from rolling off work surfaces
  • Xylene-free ink eliminates health concerns
  • Mark Size: 1/16" (1.5mm)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought