Motion
96022

MARKAL
96022

DURA INK 15 RED
Mi Item #04274616
MFR #96022
Price$1.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
96022

DURA INK 15 RED
Mi Item #04274616
MFR #96022

Mfr description
0096022 MARKER FELT-TIP RED
  • Industrial-strength ink is smear- and water-resistant for longer lasting marks
  • Extra-tough tip will not spread or mush
  • Durable plastic barrel reduces breakage on the jobsite or in-plant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.94/each

Specifications

Dimensions

  • Height
    0.625 in
  • Length
    0.625 in
  • Tip Size
    1/16 in
  • Weight
    0.01 lbs
  • Width
    5.5 in

Details

  • Color
    Red
  • Country of Origin
    IN
  • Harmonization Code
    9608200000
  • Includes Pocket Clip
    Pocket Clip Included
  • Package Quantity
    72 Per Box
  • UPC_NO
    048615960227
  • Waterproof
    Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)