Motion
49044
Paint Roller Cover - Semi-Smooth Surfaces, 3/8 in Nap Length, 4 in Roller Length
Mi Item #04274631
MFR #49044
Price$4.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Roller Cover - Semi-Smooth Surfaces, 3/8 in Nap Length, 4 in Roller Length
Mi Item #04274631
MFR #49044

Mfr description
49044 COVER ROLLER PAINT 4"X3/8" NAP
  • Roller cover is featured with pvc core
  • Industrial grade
  • For Use on Semi-Smooth Painting Surface
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.77/each

Specifications

Dimensions

  • Nap Length
    3/8 in
  • Roller Length
    4 in

Details

  • Cover Material
    Cotton/Polyester with PVC Core
  • Package Quantity
    12
  • Surfaces
    Semi-Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)