Motion
10407
Chip Brush - 4.0000 in, 1.5000 in Bristle Length
Mi Item #04275322
MFR #10407
Price$4.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 4.0000 in, 1.5000 in Bristle Length
Mi Item #04275322
MFR #10407

Mfr description
10407 BRUSH PAINT 4" THROWAWAY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.78/each

Specifications

Dimensions

  • Bristle Length
    1.5000 in
  • Brush Size
    4.0000 in
  • Brush Thickness
    3/8 in

Details

  • Handle Material
    Wood
  • Package Quantity
    12
  • Paint Type
    All Glues
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)