Motion
10024
Wall Brush - Plastic Handle Material, 3.0000 in Brush Size, 2.7500 in Bristle Length
Mi Item #04275328
MFR #10024
Price$16.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 3.0000 in Brush Size, 2.7500 in Bristle Length
Mi Item #04275328
MFR #10024

Mfr description
10024 BRUSH PAINT 3" POLYESTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.05/each

Specifications

Dimensions

  • Bristle Length
    2.7500 in
  • Brush Size
    3.0000 in

Details

  • Brush Material
    Polyester
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    All Paints
  • Telescoping Handle
    Not Telescoping
  • UPC_NO
    0716724100246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)